This item is Discontinued.
This item is Discontinued.
Mayfly 5in Outdoor Light Bronze (Discontinued)
Mfr #
T0116
Zoro #
G8880483
UPC # 884656733617
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0116
- Zoro #
- G8880483
- UPC #
- 884656733617
- Country of Origin
- China
Details
- Item
- Mayfly 5in Outdoor Light Bronze
Description
Evoking the spirit of fly fishing in a gentle river wilderness, this rustic themed wall light is clad in a burnished bronze finish and features back-lit fishing lure imagery atop glowing clear seeded glass. The classic form of this lantern makes it a great choice for a vacation lodge or a suburban home - it will complement a variety of home styles: anywhere you want to bring an element of nature. Medium screw base lamping provides maximum light output, and flexibility in bulb choice. Great for indoor use as well!