This item is Discontinued.

Vaxcel Medallion 52" Outdoor Fan Bronze FN52298NB

This item is Discontinued.

Vaxcel

Medallion 52" Outdoor Fan Bronze (Discontinued)

Mfr # FN52298NB
Zoro # G8875069
UPC # 884656950342
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FN52298NB
Zoro #
G8875069
UPC #
884656950342
Country of Origin
China
Item
Medallion 52in Outdoor Fan Bronze
Indoor/Outdoor
Indoor, Outdoor

Description

The Medallion collection ceiling fans offer a transitional style that coordinates with many room types. This wet rated indoor/outdoor fan features durable plastic walnut blades and is great for spaces such as, covered patios, porches, and garages.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.