This item is Discontinued.

This item is Discontinued.
Melbourne 1 Light LED Dusk to Dawn Bronze Coastal Outdoor Wall Lantern Clear Glass (Discontinued)
Mfr #
T0163
Zoro #
G8880967
UPC # 884656734768
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0163
- Zoro #
- G8880967
- UPC #
- 884656734768
- Country of Origin
- China
- Item
- Melbourne LED 8in Outdoor Light Bronze
- Lumens
- 300 Lumens - 3000 Color Temperature
- Housing Material
- Steel
- Finish
- Oil Rubbed Bronze
- Damp/Wet Rating
- Wet
- Style
- Coastal
- Photo Cell
- Yes
- Collection Name
- Melbourne
- Bulb Type
- 1 x 6 Watt Integrated LED Included
- Shade Name
- Clear Crackle Glass
Description
Melbourne's crackled glass is illuminated by integrated LEDs for a seamless cylinder of light refracted texture. This energy-efficient outdoor pendant light provides 300 lumens of warm white (3000K CCT) light output. An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long lasting performance. Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for Live safety and security, saving energy during daylight hours. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.
- • Weather resistant steel material provides long lasting durability
- • Clear crackle glass provides bright illumination and a coastal feel
- • 6 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- • 300 lumens brightness, 3000k cut (warm white), cri 82 (daylight)
- • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- • 8-in W x 15.75-in H x 9.25-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards