This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0165
- Zoro #
- G8880897
- UPC #
- 884656734782
- Country of Origin
- China
- Item
- Melbourne LED 8in Post Light Bronze
- Finish
- Oil Rubbed Bronze
- Voltage
- 120V
- Lumens
- 300
- Bulb Type
- Integrated LED
- Bulb Shape
- Cylinder
- Number of Lamps
- 1
- Max. Wattage
- 6W
- Color
- Bronze
- Material of Construction
- Steel
- Shade Material
- Glass
- Style
- Coastal
- Shade Name
- Clear Crackle Glass
- Photo Cell
- Yes
- Collection Name
- Melbourne
- Damp/Wet Rating
- Wet
Description
Melbourne's crackled glass is illuminated by integrated LEDs for a seamless cylinder of light refracted texture. This energy-efficient outdoor post light provides 300 lumens of warm white (3000K CCT) light output and features a built-in photocell for convenient dusk to dawn operation.
- •Weather resistant steel material provides long lasting durability
- •Clear crackle glass provides bright illumination and a coastal feel
- •6 watt integrated led bulb (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- •300 lumens brightness, 3000K CCT (warm white), CRI 82 (daylight)
- •8-in W x 16-in H x 8-in D
- •Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- •Fits a standard 3 inch diameter post (not included)
- •Exterior wet rated; ideal for yards, driveways, or any other area of your home
- •5 Year limited warranty