Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0327
- Zoro #
- G7973428
- UPC #
- 884656747133
- Country of Origin
- China
- Style
- Transitional
- Collection Name
- Milano
- Finish
- Oil Rubbed Bronze
- Housing Material
- Glass
- Damp/Wet Rating
- Dry
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Shade Name
- Black and White London Fog Glass
- Sloped Ceiling
- Yes
Description
The Milano collection of lights feature softly radiused hand-blown glass that gracefully blends into almost any decor. Because each glass is handcrafted utilizing century-old techniques, no two pieces are identical. The London fog glass is housed in a oil rubbed bronze finish for a contemporary and artistic look. Install this pendant individually or in a group; ideal for kitchens, dining areas, or bar areas.
- • Oil rubbed bronze finish offers a distinctive look and quality glass construction
- • Black and white London fog glass provides bright illumination and a transitional feel
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 4.25-in W x 15.25-in H x 4.25-in D
- • Adjustable height; 18.25-150.25 inches using 144 inches of included cord
- • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • ETL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
