Shop VAXCEL
See all product information
Create Account
Milano Satin Nickel Mini Pendant Ceiling Light Amber Fog Glass
- Mfr # P0276
- Zoro # G7973735
product price:
$
104.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Collection Name
Milano
Finish
Satin Nickel
Housing Material
Steel
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0276
- Zoro #
- G7973735
- UPC #
- 884656744897
- Country of Origin
- China
- Style
- Transitional
- Collection Name
- Milano
- Finish
- Satin Nickel
- Glass Color
- Amber Fog Glass
- Housing Material
- Steel
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Damp/Wet Rating
- Dry
- Sloped Ceiling
- Yes
Description
Beauty and pizzazz come together in this stunning addition to the Milano art glass collection. Artfully designed with amber fog glass, this ceiling mount pendant light features a satin nickel finish. Combine that with a vintage Edison style filament bulb to complete the look. Install this mini pendant individually or in a group; ideal for kitchens, dining areas, or bar areas.
- • Satin nickel finish offers a distinctive look and quality steel construction
- • Amber fog glass provides bright illumination and a transitional feel
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 4.75-in W x 9.75-in H x 4.75-in D
- • Adjustable height; 12.75-72.75 inches using 72 inches of included cord
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.