Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0324
- Zoro #
- G7973717
- UPC #
- 884656747102
- Country of Origin
- China
Description
The Milano collection of lights feature softly radiused hand-blown glass that gracefully blends into almost any decor. Because each glass is handcrafted utilizing century-old techniques, no two pieces are identical. The slate gray swirl glass is housed in a satin nickel finish for a contemporary and artistic look. Combine that with vintage Edison style filament bulbs to complete the look. Install this pendant individually or in a group; ideal for kitchens, dining areas, or bar areas. Satin nickel finish offers a distinctive look and quality glass construction Slate gray swirl glass provides bright illumination and a transitional feel Uses 1 x 60 watt E26 medium base bulb (not included); led compatible Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch 6-in. W x 12.5-in. H x 6-in. D Adjustable height; 15.5-160 inches using 144 inches of included cord Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home ETL listing demonstrates this product has met requirements for product safety standards Vintage Edison style filament bulb or clear bulb recommended
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
