Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0275
- Zoro #
- G7973622
- UPC #
- 884656744880
- Country of Origin
- China
Description
Beauty and pizzazz come together in this stunning addition to the Milano art glass collection. Artfully designed with a sphere of amber fog glass, this ceiling mount pendant light features an oil rubbed bronze finish. Combine that with a vintage Edison style filament bulb to complete the look. Install this mini pendant individually or in a group; ideal for kitchens, dining areas, or bar areas.
Oil rubbed bronze finish offers a distinctive look and quality steel construction
Amber fog glass provides bright illumination and a transitional feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
8-in W x 9.25-in H x 8-in D
Adjustable height; 12.25-72.25 inches using 72 inches of included cord
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Oil rubbed bronze finish offers a distinctive look and quality steel construction
Amber fog glass provides bright illumination and a transitional feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
8-in W x 9.25-in H x 8-in D
Adjustable height; 12.25-72.25 inches using 72 inches of included cord
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
