Shop VAXCEL
See all product information
Create Account
Milano Satin Nickel Mini Pendant Ceiling Light Blue Glass
- Mfr # P0172
- Zoro # G8892219
product price:
$
104.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Collection Name
Milano
Finish
Satin Nickel
Housing Material
Steel
Damp/Wet Rating
Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0172
- Zoro #
- G8892219
- UPC #
- 884656736199
- Country of Origin
- China
- Style
- Transitional
- Collection Name
- Milano
- Item
- Milano Mini Pendant Satin Nickle
- Finish
- Satin Nickel
- Glass Color
- Blue Celeste Wave Glass
- Housing Material
- Steel
- Damp/Wet Rating
- Dry
- Bulb Type
- 1 x 60 Watt - E26 Medium Base Bulb (Not Included)
- Sloped Ceiling
- Yes
Description
The Milano collection of mini pendant lights feature softly radiused hand-blown glass that gracefully blends into almost any decor. Because each glass is handcrafted utilizing century-old techniques, no two pieces are identical. The celeste wave colored glass has swirls of turquoise and blue and is housed in a satin nickel finish for a contemporary and artistic look. Install this mini pendant individually or in a group; ideal for kitchens, dining areas, or bar areas.
- • Satin nickel finish offers a distinctive look and quality steel construction
- • Blue celeste wave glass provides bright illumination and a transitional feel
- • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 4.75-in W x 9.75-in H x 4.75-in D
- • Adjustable height; 12.75-144.75 inches using 144 inches of included cord
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.