Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-AD04WH
- Zoro #
- G8887151
- UPC #
- 884656731842
- Country of Origin
- China
- Color
- White
- Collection Name
- Milano
- Item
- Milano Pendant Adapter White
- Finish
- White
- Material
- Plastic
- Damp/Wet Rating
- Dry
Description
Must be used with Vaxcel # CB31455WH(Milano Monorail Track Kit White). Fits all Milano mini pendants for optional monorail conversion.
- •White finish will coordinate with most decors
- •Not universally compatible with all brands
- •Compatible with C0010 Milano monorail track system only
- •One adapter needed for each pendant used
- •Cord of pendant threads through circular base of adapter
- •Adapter separates into two halves to ease clamping onto track rail
- •Removable adapter cap secures halves together
- •Mounting hardware and instruction manual included for easy installation
- •1 Year limited warranty
