Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0250
- Zoro #
- G8892937
- UPC #
- 884656743111
- Country of Origin
- China
- Color
- Bronze
- Lamp Type
- LED Compatible
- Voltage
- 120V
- Number of Lights
- 3
- Style
- Farmhouse
- Collection Name
- Millie
- Item
- Mille 3L Assorted Mini Pendants Nickel
- Finish
- Satin Nickel and Oil Rubbed Bronze
- Material
- Steel
- Fixture Wattage
- 60W
- Lamp Included
- No
- Bulb Base
- E26 Medium
- Sloped Ceiling
- Yes
- Shape
- Cluster
- Damp/Wet Rating
- Dry
- Shade Name
- Smoke Blue Glass
Description
Mille 3L Assorted Mini Pendants Nickel
- •Oil rubbed bronze with satin nickel finish offers a distinctive look and quality steel construction
- •Smoke blue glass provides bright illumination and a modern country feel
- •Uses 3 x 60 watt E26 medium base bulb (not included); LED compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •17.5-in W x 17.75-in H x 17.5-in D
- •Adjustable height; 20.75-152.75 inches using 144 inches of included cord
- •Mounting hardware and instruction manual included for easy installation
- •Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- •UL, C UL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
