Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0050
- Zoro #
- G8878289
- UPC #
- 884656728965
- Country of Origin
- China
Dimensions
- Size
- 7 in W x 10.25 in H x 7 in D
- Chain Length
- 72 in
Details
- Style
- Farmhouse
- Collection Name
- Grant
- Item
- Mini Pendant 7in Bronze
- Finish
- Burnished Bronze
- Housing Material
- Steel
- Bulb Type
- 1 x 40 Watt - E26 Medium Base Bulb (Not Included)
- Damp/Wet Rating
- Dry
- Sloped Ceiling
- Yes
- Shade Name
- Clear Glass Panels
Description
Contemporary simplicity and classical elegance are handsomely paired in the pendants named Grant. Large panes of glass are outlined in burnished bronze trim. A single bulb delicately floats within its classic geometric metal frame. The Grant is a stunning solution to any interior space. Combine that with a vintage Edison style filament bulb to complete the look.
- • Burnished bronze finish offers a distinctive look and quality steel construction
- • Clear glass provides bright illumination and a modern country feel
- • Uses 1 x 40 watt E26 medium base bulb (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 7-in W x 10.25-in H x 7-in D
- • Adjustable height; 14.25-81 inches using 72 inches of included chain
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
