This item is Discontinued.

Vaxcel Mini Pendant 8in Nickel P0078

This item is Discontinued.

Vaxcel

Mini Pendant 8in Nickel (Discontinued)

Mfr # P0078
Zoro # G8878401
UPC # 884656730180
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P0078
Zoro #
G8878401
UPC #
884656730180
Country of Origin
China
Item
Mini Pendant 8in Nickel

Description

This 8" mini pendant has a unique urban style that would be a great statement piece for your kitchen island. This mini pendant features a polished nickel finish and clear seeded glass. This piece is also available with a black iron finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.