This item is Discontinued.
This item is Discontinued.
Mission 6in Outdoor Light Bronze (Discontinued)
Mfr #
OW37263BBZ
Zoro #
G8877677
UPC # 884656641981
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OW37263BBZ
- Zoro #
- G8877677
- UPC #
- 884656641981
- Country of Origin
- China
- Item
- Mission 6in Outdoor Light Bronze
Description
Mission 6in Outdoor Light Bronze