This item is Discontinued.
This item is Discontinued.
Mission 6in Outdoor Light Steel (Discontinued)
Mfr #
OW14663ST
Zoro #
G8877257
UPC # 884656641387
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OW14663ST
- Zoro #
- G8877257
- UPC #
- 884656641387
- Country of Origin
- China
Details
- Item
- Mission 6in Outdoor Light Steel
Description
Mission 6" Outdoor Wall Light Stainless Steel with Tiffany-Style Glass