This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0243
- Zoro #
- G7948973
- UPC #
- 884656737745
- Country of Origin
- China
Description
The marriage of the rustic outdoors with the coziness of indoors is illuminated with the Modoc collection. It features textured dark bronze encased in a distressed oak finish with clear ripple glass panes. An ode to the mission or prairie styles of the past, this collection keeps the lines clean with stunning sophistication. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home. Weather resistant steel material provides long lasting durability Clear ripple glass provides bright illumination and a mission feel Uses 1 x 60 watt E26 medium base bulb (not included); led compatible Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours Open bottom for quick bulb changing convenience Vintage Edison style filament bulb or clear bulb recommended 7-in W x 12-in H x 8-in D Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home ETL, C ETL listing demonstrates this product has met requirements for product safety standards