This item is Discontinued.

Vaxcel Newcastle 6L Chandelier White Gold NC-CHU006GW

This item is Discontinued.

Vaxcel

Newcastle 6L Chandelier White Gold (Discontinued)

Mfr # NC-CHU006GW
Zoro # G8876581
UPC # 884656607567
Country of Origin China
Category Chandeliers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NC-CHU006GW
Zoro #
G8876581
UPC #
884656607567
Country of Origin
China
Item
Newcastle 6L Chandelier White Gold

Description

Newcastle 6L Chandelier Gilded White Gold with Clear Crystal Drops

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.