This item is Discontinued.

Vaxcel Novara 4L Mini Chandelier Walnut H0057

This item is Discontinued.

Vaxcel

Novara 4L Mini Chandelier Walnut (Discontinued)

Mfr # H0057
Zoro # G8875218
UPC # 884656728798
Country of Origin China
Category Chandeliers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H0057
Zoro #
G8875218
UPC #
884656728798
Country of Origin
China

Details

Item
Novara 4L Mini Chandelier Walnut

Description

Novara 4L Mini Chandelier Aged Walnut

Ratings & reviews