This item is Discontinued.
This item is Discontinued.
Nuage 24in Semi-Flush Ceiling Nickel (Discontinued)
Mfr #
C0122
Zoro #
G8872740
UPC # 884656738261
Country of Origin China
Category Semi-Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0122
- Zoro #
- G8872740
- UPC #
- 884656738261
- Country of Origin
- China
Details
- Item
- Nuage 24in Semi-Flush Ceiling Nickel
Description
Nuage 24in Semi-Flush Ceiling Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.