Shop VAXCEL
See all product information
Create Account
Olson 1 Light Brass Mid-Century Modern Wall Sconce Clear Globe Glass
- Mfr # W0353
- Zoro # G7973656
product price:
$
131.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural Brass
Size
6 in W x 16.5 in H x 7 in D
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
1 x 60 Watt - E12 Candelabra Base Bulb (Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0353
- Zoro #
- G7973656
- UPC #
- 884656746945
- Country of Origin
- China
- Finish
- Natural Brass
- Housing Material
- Steel
- Damp/Wet Rating
- Damp
- Bulb Type
- 1 x 60 Watt - E12 Candelabra Base Bulb (Not Included)
- Style
- Mid-Century Modern
- Shade Name
- Clear Hammered Water Glass
- Collection Name
- Olson
Description
The Olson is a new take on a familiar mid-century modern design. The dimpled clear globe glass shade is supported by a sleek gold toned rod. Combine that with a vintage Edison style filament bulb to complete the look. This wall sconce is ideal for bathrooms, hallways, stairways, foyers, and more.
- • Natural brass finish offers a distinctive look and quality steel construction
- • Clear hammered water glass provides bright illumination and a mid-century modern feel
- • Uses 1 x 60 watt E12 candelabra base bulb (not included); led compatible
- • 6-in W x 16.5-in H x 7-in D
- • Mounting hardware and instruction manual included for easy installation
- • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • ETL listing demonstrates this product has met requirements for product safety standards
- • Vintage Edison style filament bulb or clear bulb recommended
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.