This item is Discontinued.
This item is Discontinued.
Omicron 2L Dusk-to-Dawn Light White (Discontinued)
Mfr #
T0414
Zoro #
G8887510
UPC # 884656743296
Country of Origin China
Category Security & Flood Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0414
- Zoro #
- G8887510
- UPC #
- 884656743296
- Country of Origin
- China
Details
- Item
- Omicron 2L Dusk-to-Dawn Light White
Description
Omicron 2L Dusk-to-Dawn Light White