This item is Discontinued.

This item is Discontinued.
Orbit 30-in. W 9 Light Semi-Flush Mount, bronze and satin nicel finish (Discontinued)
Mfr #
C0239
Zoro #
G7973263
UPC # 884656747157
Country of Origin China
Category Semi-Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0239
- Zoro #
- G7973263
- UPC #
- 884656747157
- Country of Origin
- China
Description
The Orbit sputnik collection is characterized by its retro styling. Outstretched arms are punctuated with clear glass globes. Combine that with a vintage Edison style filament bulb to complete the look. Satin nickel accents and an oil rubbed bronze finish showcase a familiar look from a mid-century time. This semi flush mount ceiling light is ideal for hallways, living rooms, bedrooms, entryways or utility rooms.
Oil rubbed bronze and satin nickel finish offers a distinctive look and quality steel construction
Clear glass provides bright illumination and an industrial feel
Uses 9 x 40 watt E12 candelabra base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
32-in. W x 15.5-in. H x 32-in. D
Mounting hardware and instruction manual included for easy installation
Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
UL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Oil rubbed bronze and satin nickel finish offers a distinctive look and quality steel construction
Clear glass provides bright illumination and an industrial feel
Uses 9 x 40 watt E12 candelabra base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
32-in. W x 15.5-in. H x 32-in. D
Mounting hardware and instruction manual included for easy installation
Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
UL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.