This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0492
- Zoro #
- G7949226
- UPC #
- 884656745511
- Country of Origin
- China
Description
Designed with stately, yet rustic sophistication, the Outland collection is a solid choice for your outdoor space. The brushed pewter finish gives this barn light a warm and inviting elegance and adds to the charm. This fixture is dark-sky compliant and will complement any industrial, cottage, modern country, or farmhouse style home. This gooseneck post light mounts on a 3 inch diameter post (not included). Ideal for illuminating your yard, driveway, or any other area of your home. Weather resistant steel material provides long lasting durability Metal shade provides bright illumination and a modern country feel Uses 1 x 60 watt E26 medium base bulb (not included); led compatible 10-in W x 20-in H x 12.25-in D Fits a standard 3 inch diameter post (not included) Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners Exterior wet rated; ideal for yards, driveways, or any other area of your home ETL, C ETL listing demonstrates this product has met requirements for product safety standards 1 Year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.