This item is Discontinued.

Vaxcel Oxford 1L Vanity Nickel OX-VLU001BN

This item is Discontinued.

Vaxcel

Oxford 1L Vanity Nickel (Discontinued)

Mfr # OX-VLU001BN
Zoro # G8877729
UPC # 884656700893
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OX-VLU001BN
Zoro #
G8877729
UPC #
884656700893
Country of Origin
China

Details

Item
Oxford 1L Vanity Nickel

Description

Oxford 1L Vanity Brushed Nickel with Frosted Opal Glass

Ratings & reviews