This item is Discontinued.

Vaxcel Picard 48" Ceiling Fan Nickel FN48121BN

This item is Discontinued.

Vaxcel

Picard 48" Ceiling Fan Nickel (Discontinued)

Mfr # FN48121BN
Zoro # G8874901
UPC # 884656950311
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FN48121BN
Zoro #
G8874901
UPC #
884656950311
Country of Origin
China

Details

Item
Picard 48in Ceiling Fan Nickel

Description

Picard 48in Ceiling Fan Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.