This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0038
- Zoro #
- G8880151
- UPC #
- 884656726855
- Country of Origin
- China
- Item
- Pier Mount Adapter 5-3/4in Bronze
- Color
- Bronze
- Material
- Steel
- Finish
- Royal Bronze
- Collection Name
- Post Mount
- Damp/Wet Rating
- Wet
Description
Pier Mount Adapter 5-3/4" Royal Bronze
- •Royal bronze finish offers a distinctive look
- •Quality steel construction
- •Designed for installing a post light onto the top surface of a column, wall, or any other flat surface
- •Can be used directly with the post light
- •Add an optional standard 3 inch diameter post (not included) to extend the height
- •Fits standard 3 inch diameter post lamps
- •Four pre-drilled holes for securing base to surface
- •1 Year limited warranty