This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0259
- Zoro #
- G8885742
- UPC #
- 884656742213
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 60W
- Item
- Polk Swing Arm Light Nickel
- Color
- Nickel
- Number of Lights
- 1
- Housing Finish
- Satin Nickel
- Style
- Industrial
- Dimmable
- Yes
- Material
- Steel
- Lamp Type
- E26 Medium - LED Compatible
- Sensor Type - Fixtures
- Motion Sensor
- Power Source - Job Site Lighting
- Hardwired or Plug-In
- Shade Material
- Metal
- Bulb Included
- No
- Damp/Wet Rating
- Dry
- Shade Name
- Metal Mesh and Gray Linen
- Collection Name
- Polk
Description
Polk Swing Arm Light Nickel
- •Motion-controlled technology for intuitive touch-free operation; use hand motions to control the light without having to walk across the room to a wall switch
- •Turning lights on or off: Wave hand under sensor once to turn light on or off
- •Dimming lights: Hold hand under sensor to adjust brightness
- •Sleep mode: Wave hand under sensor twice for dim to off in 5 minutes
- •Satin nickel finish with metal mesh and gray linen provides bright illumination and an industrial feel
- •Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
- •Flexible installation options - hardwired or plug in; includes 6 ft plug and 2 x inch cord covers
- •10-in W x 11.5-in H x 21.75-in D
- •Interior dry rated; ideal for reading areas, bedrooms, family rooms, kitchens, or any other area of your home