This item is Discontinued.
This item is Discontinued.
Preston 10in Outdoor Light Copper (Discontinued)
Mfr #
T0120
Zoro #
G8880617
UPC # 884656733471
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0120
- Zoro #
- G8880617
- UPC #
- 884656733471
- Country of Origin
- China
Details
- Item
- Preston 10in Outdoor Light Copper
Description
Preston 10in Outdoor Light Copper