This item is Discontinued.

Vaxcel Preston 10in Outdoor Pendant Copper T0122

This item is Discontinued.

Vaxcel

Preston 10in Outdoor Pendant Copper (Discontinued)

Mfr # T0122
Zoro # G8880669
UPC # 884656733495
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0122
Zoro #
G8880669
UPC #
884656733495
Country of Origin
China

Details

Item
Preston 10in Outdoor Pendant Copper

Description

Drawing inspiration from several antique designs, this family of elongated outdoor luminaries recall classical gas-lit styling of European street lanterns of the 18th and 19th centuries, updated with exaggerated length to better suit grand, dramatic two-story entrances and foyers. This collection is available in copper finish with clear glass and new bronze finish with clear seeded glass. The 3L pendant light features candle-style lamping.

Ratings & reviews