This item is Discontinued.
This item is Discontinued.
Puck Light 3-pack White (Discontinued)
Mfr #
X0029
Zoro #
G8886573
UPC # 884656735024
Country of Origin China
Category LED Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X0029
- Zoro #
- G8886573
- UPC #
- 884656735024
- Country of Origin
- China
Details
- Item
- Puck Light 3-pack White
Description
Imagine having control of under cabinet lighting with simple hand motions. Instalux® eliminates everyday frustrations such as the operation of switches with messy hands when cooking and cleaning. It also saves unnecessary trips across a room to turn on/off lights. Perfect for kitchens, laundry rooms, garages, offices — anywhere you need convenience in touch-free lighting. The slim, low-profile design of these puck lights allows for discrete mounting below, above or inside cabinets, shelves, and bookcases. Recommended maximum spacing between puck lights is 12". Additional linking cables, puck lights, and control sensors can be purchased separately. Instalux® Under Cabinet LED Puck Lights Feature: • Motion-controlled touch-free operation • Easy plug-in installation and configuration of up to 8 lights in series • Dimmable lighting from task to ambient (100% to 15% brightness) • Synchronous control from one or more touch less control sensors • Safe Exit Mode which gradually dims light, allowing for clear departure from room • Eco-friendly, energy-efficient LEDs, each 3W puck light provides 180 lumens output, CCT 3000K, Min. CRI 80 • Available in both white or dark bronze finish Intuitive touch-free operation: • Turning lights on/off: wave hand under sensor once to turn light on or off • Dimming lights: Hold hand under sensor to adjust brightness • Activating safe exit: Wave hand under sensor twice. Light will flash, then gradually dim-to-off in 1 minute 3-Light Starter Pack Includes: • 3 x 3W Puck Lights • 1 x Touch less Control Sensor • 1 x 36W plug-in power source • 3 x 12" Linking Cables • Mounting Accessories