Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0187
- Zoro #
- G8892298
- UPC #
- 884656736670
- Country of Origin
- China
- Style
- Mid-Century Modern
- Collection Name
- Rad
- Item
- Rad 4L Pendant Warm Pewter
- Finish
- Warm Pewter
- Includes
- (4) 12-in, (1) 6-in, (1) 3-in Rods
- Housing Material
- Steel
- Damp/Wet Rating
- Dry
- Bulb Type
- 4 x 60 Watt - E26 Medium Base Bulbs (Not Included)
- Sloped Ceiling
- Yes
Description
With its clearly geometric structure and industrial nested cube cage design, the Rad pendant light is radically charming. The warm pewter finish and candelabra style lighting base give it a modern, yet classic look. Vintage Edison filament bulbs will look stunning with this light wherever you place it: dining room, living room, foyer, kitchen, or bedroom. Versatility at its finest.
- • Warm pewter finish offers a distinctive look and quality steel construction
- • Open cage design provides bright illumination and a mid-century modern feel
- • Uses 4 x 60 watt E26 medium base bulbs (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 23.5-in w x 30-in h x 23.5-in d
- • Adjustable height; 30-84 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
