This item is Discontinued.

This item is Discontinued.
Revere 3 Light Bronze Rectangle Outdoor Wall Lantern Clear Glass (Discontinued)
Mfr #
OW39593RBZ
Zoro #
G8877823
UPC # 884656642315
Country of Origin China
Category Outdoor Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OW39593RBZ
- Zoro #
- G8877823
- UPC #
- 884656642315
- Country of Origin
- China
- Item
- Revere 10in Outdoor Light Bronze
- Housing Material
- Steel
- Finish
- Royal Bronze
- Damp/Wet Rating
- Wet
- Shade Name
- Clear Seeded Glass
- Bulb Type
- 3 x 60 Watt - E12 Candelabra Base Bulbs (Not Included)
- Collection Name
- Revere
- Style
- Traditional
Description
The Revere collection has a stunning time-honored colonial appeal. Its royal bronze details and clear seeded glass shades offer an old-world charm to this collection. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.
- • Weather resistant steel material provides long lasting durability
- • Clear seeded glass provides bright illumination and a traditional feel
- • Uses 3 x 60 watt E12 candelabra base bulbs (not included); led compatible
- • Open bottom for quick bulb changing convenience
- • Vintage Edison style filament bulb or clear bulb recommended
- • 9.75-in W x 18.5-in H x 10-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.