This item is Discontinued.
This item is Discontinued.
Revere Dualux 10in Light Bronze (Discontinued)
Mfr #
T0193
Zoro #
G8881201
UPC # 884656737905
Country of Origin China
Category Motion Sensor Lights and Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0193
- Zoro #
- G8881201
- UPC #
- 884656737905
- Country of Origin
- China
- Item
- Revere Dualux(R) 10in Light Bronze
Description
Revere Dualux(R) 10in Light Bronze