This item is Discontinued.
This item is Discontinued.
Revere Dualux 7in Light Seeded (Discontinued)
Mfr #
T0196
Zoro #
G8881253
UPC # 884656737936
Country of Origin China
Category Motion Sensor Lights and Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0196
- Zoro #
- G8881253
- UPC #
- 884656737936
- Country of Origin
- China
- Item
- Revere Dualux(R) 7in Light Seeded
Description
Revere Dualux(R) 7in Light Seeded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.