This item is Discontinued.

Vaxcel Sebring 52" Ceiling Fan Bronze FN52997OR

This item is Discontinued.

Vaxcel

Sebring 52" Ceiling Fan Bronze (Discontinued)

Mfr # FN52997OR
Zoro # G8874929
UPC # 884656725629
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FN52997OR
Zoro #
G8874929
UPC #
884656725629
Country of Origin
China
Item
Sebring 52in Ceiling Fan Bronze

Description

Sebring 52in Ceiling Fan Bronze

Ratings & reviews