Shop VAXCEL
See all product information
Create Account
Sierra 2 Light Bronze Rustic Pinecone Bathroom Vanity Fixture
- Mfr # W0268
- Zoro # G8885812
product price:
$
309.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Black Walnut
Style
Rustic
Collection Name
Sierra
Housing Material
Steel
Size
15 in W x 11.5 in H x 8 in D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0268
- Zoro #
- G8885812
- UPC #
- 884656742275
- Country of Origin
- China
Dimensions
- Size
- 15 in W x 11.5 in H x 8 in D
Details
- Item
- Sierra 2L Vanity Black Walnut
- Housing Finish
- Black Walnut
- Number of Lights
- 2
- Style
- Rustic
- Collection Name
- Sierra
- Housing Material
- Steel
- Bulb Type
- 2 x 60 Watt - E26 Medium Base Bulbs (Not Included)
- Damp/Wet Rating
- Damp
- Shade Name
- Crème Cognac Glass
Description
The Sierra collection combines rustic and classic styling that brings nature indoors. This fixture features black walnut finish and frosted scavo glass, with twisted wire rope and pine tree elements. It is a great choice for a vacation lodge, cabin or a suburban home and it will complement a variety of home decors. Versatile reversible mounting option lets you install this fixture up or down.
- • Black walnut finish offers a distinctive look and quality steel construction
- • Crème cognac glass provides bright illumination and a rustic feel
- • Uses 2 x 60 watt E26 Medium base bulbs (not included); LED compatible
- • 15-in W x 11.5-in H x 8-in D
- • Reversible mounting; can be installed up or down
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.