This item is Discontinued.
This item is Discontinued.
Sigma Dualux 2L Security Light White (Discontinued)
Mfr #
T0099
Zoro #
G8880407
UPC # 884656732672
Country of Origin China
Category Motion Sensor Lights and Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0099
- Zoro #
- G8880407
- UPC #
- 884656732672
- Country of Origin
- China
Details
- Item
- Sigma Dualux(R) 2L Security Light White
Description
Dualux® multi-level outdoor security lighting is designed to fit your lifestyle and enhance the safety and usability of your home's exterior areas. You get convenience, security, and efficiency with Dualux® LED Security outdoor light fixtures. Enjoy the comfort and convenience of continuous bright illumination during the early evening hours. Using patented energy-saving technology, Dualux® automatically dims late at night to provide soft, ambient illumination until dawn. But, rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered to keep your property safe and secure. The Sigma security light series is available in bronze or white finish to coordinate with your home's exterior. It can be vertically wall-mounted or horizontally eave-mounted. It has 4 mode settings: Auto, 3-hour continuous, 6-hour continuous, and Photocell. Dualux® security lights feature: Photocell : which automatically turns the light on at dusk and turns the light off at dawn. Timer : that allows you to control the duration of continuous early evening bright illumination (0, 3 or 6 hours), and the duration of late night motion-activated bright illumination (5 sec to 3 min) Motion Sensor : that automatically switches the light to full brightness whenever you're nearby or need it most like when you arrive home late at night. With the Adjustable Low Level feature, you can adjust the late night ambient brightness level from 50% to 0% (off) to suit your personal preference. Integrated LED light source provides 2000 lumens of ultra bright white (5000K CCT) illumination. Motion sensor has wide, 240 degree detection area and a detection range of up to 70 feet in ideal conditions. Motion detection sensitivity can be adjusted.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.