This item is Discontinued.

This item is Discontinued.
Sloped Ceiling Fan Adapter 3/4in White (Discontinued)
Mfr #
X-CK12WW
Zoro #
G8887258
UPC # 884656734713
Country of Origin China
Category Ceiling Fan Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-CK12WW
- Zoro #
- G8887258
- UPC #
- 884656734713
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Width
- 6 in
Details
- Item
- Sloped Ceiling Fan Adapter 3/4in White
- Finish
- White
- Material
- Steel
Description
Sloped Ceiling Fan Adapter Kit 3/4" White
- •White finish offers a distinctive look
- •Quality steel construction
- •Ceiling fan adaptor for sloped or vaulted ceilings up to a 45 degree pitch
- •Not universally compatible with all brands
- •Mounting hardware and instruction manual included for easy installation
- •1 Year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.