Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0060
- Zoro #
- G8878060
- UPC #
- 884656729030
- Country of Origin
- China
- Color
- Bronze
- Collection Name
- Canopy Accessory
- Item
- Small Canopy Kit Pendant Holder Bronze
- Finish
- Venetian Bronze
- Material
- Steel
- Damp/Wet Rating
- Dry
Description
Small Canopy Kit Multiple Pendant Holder Venetian Bronze
- •Create your own grouping of to 4 mini pendants (sold separately) to expand a single ceiling outlet box
- •Compatible with downrod, chain, or cord connections
- •12.75-in W x 2.5-in H x 12.75-in D
- •Venetian bronze finish offers a distinctive look
- •Quality steel construction
- •Blends into any style décor
- •Mounting hardware and instruction manual included for easy installation
- •Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
- •ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
