This item is Discontinued.

Vaxcel Solstice 5L Pendant Holder Bronze P0025

This item is Discontinued.

Vaxcel

Solstice 5L Pendant Holder Bronze (Discontinued)

Mfr # P0025
Zoro # G8878103
UPC # 884656726596
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P0025
Zoro #
G8878103
UPC #
884656726596
Country of Origin
China
Item
Solstice 5L Pendant Holder Bronze

Description

Solstice 5L Pendant Holder Burnished Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.