This item is Discontinued.

Vaxcel Sorin 3L Vanity Bronze W0217

This item is Discontinued.

Vaxcel

Sorin 3L Vanity Bronze (Discontinued)

Mfr # W0217
Zoro # G8885462
UPC # 884656736489
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W0217
Zoro #
G8885462
UPC #
884656736489
Country of Origin
China

Details

Item
Sorin 3L Vanity Bronze

Description

Sorin 3L Vanity Bronze

Ratings & reviews