This item is Discontinued.

Vaxcel Sorin 4L Vanity Bronze W0273

This item is Discontinued.

Vaxcel

Sorin 4L Vanity Bronze (Discontinued)

Mfr # W0273
Zoro # G8885882
UPC # 884656741711
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W0273
Zoro #
G8885882
UPC #
884656741711
Country of Origin
China
Item
Sorin 4L Vanity Bronze

Description

Sorin 4L Vanity Bronze

Ratings & reviews