This item is Discontinued.

Vaxcel Sorin 5L Chandelier Bronze H0167

This item is Discontinued.

Vaxcel

Sorin 5L Chandelier Bronze (Discontinued)

Mfr # H0167
Zoro # G8876091
UPC # 884656736434
Country of Origin China
Category Chandeliers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H0167
Zoro #
G8876091
UPC #
884656736434
Country of Origin
China
Item
Sorin 5L Chandelier Bronze

Description

Sorin 5L Chandelier Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.