This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0174
- Zoro #
- G8885033
- UPC #
- 884656734997
- Country of Origin
- China
- Item
- Swing Arm LED Light Bronze
Description
Providing targeted task illumination for bedroom, office, or study use, this LED wall light can be hard-wired to an existing junction box, or installed on any wall using the included 8' plug-in cord. The classic lines and symmetry of this swing arm lamp will coordinate with transitional, contemporary, rustic or loft-style interiors. Metal shade stays cool to the touch thanks to the integrated 10W LED light source, which provides 900 lumens of warm white light (3000K CCT with Min CRI of 90). The built-in dimmer switch lets you customize the brightness to your preference and allows for easy access to turn the light off and on. Available in dark bronze or satin nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.