This item is Discontinued.

Vaxcel Tali II 52" Ceiling Fan Satin Nickel F0052

This item is Discontinued.

Vaxcel

Tali II 52" Ceiling Fan Satin Nickel (Discontinued)

Mfr # F0052
Zoro # G8874840
UPC # 884656741506
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F0052
Zoro #
G8874840
UPC #
884656741506
Country of Origin
China

Details

Item
Tali II 52in Ceiling Fan Satin Nickel

Description

Tali II 52in Ceiling Fan Satin Nickel

Ratings & reviews