This item is Discontinued.
This item is Discontinued.
Tau Dualux 3000K Security Light White (Discontinued)
Mfr #
T0298
Zoro #
G8882087
UPC # 884656738513
Country of Origin China
Category Motion Sensor Lights and Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0298
- Zoro #
- G8882087
- UPC #
- 884656738513
- Country of Origin
- China
- Item
- Tau Dualux(R) 3000K Security Light White
Description
Tau Dualux(R) 3000K Security Light White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.