This item is Discontinued.

Vaxcel Toledo 13in Flush Mount Brass C0149

This item is Discontinued.

Vaxcel

Toledo 13in Flush Mount Brass (Discontinued)

Mfr # C0149
Zoro # G8873090
UPC # 884656742015
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0149
Zoro #
G8873090
UPC #
884656742015
Country of Origin
China

Details

Item
Toledo 13in Flush Mount Brass

Description

Toledo 13in Flush Mount Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.