Shop VAXCEL
See all product information
Create Account
Toledo 2 Light Satin Nickel Industrial Jar Bathroom Vanity Fixture
- Mfr # W0240
- Zoro # G8885648
product price:
$
174.99
/ea
Free Shipping & Returns
Key Features
Style
Industrial
Collection Name
Toledo
Housing Material
Steel
Size
14.75 in W x 8.25 in H x 8 in D
Damp/Wet Rating
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W0240
- Zoro #
- G8885648
- UPC #
- 884656739084
- Country of Origin
- China
Dimensions
- Size
- 14.75 in W x 8.25 in H x 8 in D
Details
- Item
- Toledo 2L Vanity Satin Nickel
- Housing Finish
- Satin Nickel
- Number of Lights
- 2
- Style
- Industrial
- Collection Name
- Toledo
- Housing Material
- Steel
- Damp/Wet Rating
- Damp
- Bulb Type
- 2 x 60 Watt - E26 Medium Base Bulbs (Not Included)
- Shade Name
- Clear Glass
Description
Clean retro lines define this beautiful collection called Toledo. Notes of industrial and farmhouse tradition are defined by the sheen of satin nickel and elegance of clear blown glass. Combine that with a vintage Edison style filament bulb to complete the look. Versatile reversible mounting option lets you install this fixture up or down. This bathroom light is perfect over small vanities or as a pair over double sinks.
- • Satin nickel finish offers a distinctive look and quality steel construction
- • Clear glass provides bright illumination and an industrial feel
- • Uses 2 x 60 watt E26 Medium base bulbs (not included); LED compatible
- • 14.75-in W x 8.25-in H x 8-in D
- • Reversible mounting; can be installed up or down
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards