Shop VAXCEL
See all product information
Create Account
Toledo 3 Light Brass Industrial Jar Bathroom Vanity Fixture
- Mfr # W0264
- Zoro # G8885952
product price:
$
252.99
/ea
Free Shipping & Returns
Key Features
Style
Industrial
Collection Name
Toledo
Housing Material
Steel
Size
22 in W x 8.25 in H x 8 in D
Bulb Type
3 x 60 Watt - E26 Medium Base Bulbs (Not Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0264
- Zoro #
- G8885952
- UPC #
- 884656741988
- Country of Origin
- China
- Item
- Toledo 3L Vanity Brass
- Housing Finish
- Natural Brass
- Number of Lights
- 3
- Style
- Industrial
- Collection Name
- Toledo
- Housing Material
- Steel
- Bulb Type
- 3 x 60 Watt - E26 Medium Base Bulbs (Not Included)
- Damp/Wet Rating
- Damp
- Shade Name
- Clear Glass
Description
Clean retro lines define this beautiful collection called Toledo. Notes of industrial and farmhouse tradition are defined by the sheen of natural brass and elegance of clear blown glass. Combine that with a vintage Edison style filament bulb to complete the look. Versatile reversible mounting option lets you install this fixture up or down. This bathroom light is perfect over medium vanities or as a pair over double sinks.
- • Natural brass finish offers a distinctive look and quality steel construction
- • Clear glass provides bright illumination and an industrial feel
- • Uses 3 x 60 watt E26 Medium base bulbs (not included); LED compatible
- • 22-in W x 8.25-in H x 8-in D
- • Reversible mounting; can be installed up or down
- • Mounting hardware and instruction manual included for easy installation
- • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards