This item is Discontinued.

This item is Discontinued.
Toledo 4 Light Black Industrial Bathroom Vanity Fixture Clear Glass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W0351
- Zoro #
- G7974042
- UPC #
- 884656746839
- Country of Origin
- China
- Housing Finish
- Matte Black
- Number of Lights
- 4
- Style
- Industrial
- Collection Name
- Toledo
- Housing Material
- Steel
- Damp/Wet Rating
- Damp
- Bulb Type
- 4 x 60 Watt - E26 Medium Base Bulbs (Not Included)
- Shade Name
- Clear Glass
Description
Clean retro lines define this beautiful collection called Toledo. Notes of industrial and farmhouse tradition are defined with the elegance of clear blown glass. Combine that with a vintage Edison style filament bulb to complete the look. Versatile reversible mounting option lets you install this fixture up or down. This bathroom light is perfect over large or double vanities where there is only one outlet box.
- • Matte black finish offers a distinctive look and quality steel construction
- • Clear glass provides bright illumination and an industrial feel
- • Uses 4 x 60 watt E26 medium base bulbs (not included); led compatible
- • 30.5-in W x 8.25-in H x 8-in D
- • Reversible mounting; can be installed up or down
- • Mounting hardware and instruction manual included for easy installation
- • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- • UL listing demonstrates this product has met requirements for product safety standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.